General Cable 10C22FS-CMR-GY-R-A-GCC 22/10 CMR Multi-Conductor Shielded Computer Cable | Graybar Store
General Cable - 22/10 CMR Multi-Conductor Shielded Computer Cable - 10C22FS-CMR-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    22/10 CMR Multi-Conductor Shielded Computer Cable

    Manufacturer: General Cable
    Manufacturer #: 10C22FS-CMR-GY-R-A-GCC
    SKU: 25043786
    $708.65
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 10C22FS-CMR-GY-R-A-GCC
    • No. of Conductors 10
    • Type Riser
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Flexfoil Aluminum/Polyester
    Product Overview:
    Grey foil-shielded riser cable is 10/22 AWG. Cable is packaged 1000 ft. reel. Alt Mfr. No. C0744A.41.10
    Multiconductor Cables
    • 22 AWG Annealed Stranded Tinned Copper
    • Foil Shield
    • Nominal Diameter 0.269 in
    • Number of Conductors 10
    • 1000 ft Reel
    • General Cable Part no. C0765.41.10