Crouse Hinds (Eaton) CGB6920 2.188 to 2.500 Inch to 2 Inch Electrogalvanized Iron Alloy Straight Liquidtight Strain Relief Cord Connector | Graybar Store
Crouse Hinds (Eaton) - 2.188 to 2.500 Inch to 2 Inch Electrogalvanized Iron Alloy Straight Liquidtight Strain Relief Cord Connector - CGB6920
+ / - Hover over image to Zoom
Other Views

    2.188 to 2.500 Inch to 2 Inch Electrogalvanized Iron Alloy Straight Liquidtight Strain Relief Cord Connector

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB6920
    SKU: 88069221
    $174.62
    Checking Pricing
         
    Additional Features:Thread Length 0.813 in.
    Cable Range (Inches):2.188 to 2.5 in.
    Conduit Hub Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB6920
    • Additional Features Thread Length 0.813 in.
    • Cable Range (Inches) 2.188 to 2.5 in.
    • Conduit Hub Size (Inches) 2 in.
    Product Overview:
    Cord connector connects cable 2.188 to 2.5 to 2 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is constructed of electrogalvanized Feraloy® iron alloy.