Hubbell Wiring Device - Kellems 074011034 2.187 to 2.312 and 2-1/2 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh | Graybar Store
Hubbell Wiring Device - Kellems - 2.187 to 2.312 and 2-1/2 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh - 074011034
+ / - Hover over image to Zoom
Other Views

    2.187 to 2.312 and 2-1/2 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011034
    SKU: 88147655
    $280.28
    Checking Pricing
         
    Conduit Hub Size (Inches):2-1/2 in.
    Cable Range (Inches):2.187 to 2.312 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011034
    • Cable Range (Inches) 2.187 to 2.312 in.
    • Conduit Hub Size (Inches) 2-1/2 in.
    Product Overview:
    Insulated cable connector with strain relief mesh connects cable 2.187 to 2.312 inches to 2-1/2 inch conduit hub. Connector is aluminum. Strain relief mesh is stainless steel.