3M 2178-S 2178 Series Fiber Optic Closure | Graybar Store
3M - 2178 Series Fiber Optic Closure - 2178-S
+ / - Hover over image to Zoom
Other Views

    2178 Series Fiber Optic Closure

    Manufacturer: 3M
    Manufacturer #: 2178-S
    SKU: 97127663
    $339.16
    Checking Pricing
         
    Max. No. of Ports:6
    Max. Single Fusion Splice Capacity:96
    Closure Type:Butt / Inline
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2178-S
    • Closure Type Butt / Inline
    • Max. No. of Ports 6
    • Max. Single Fusion Splice Capacity 96
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Small fiber optic closure with 6 ports and up to 96 single fusion splice capacity.
    • The closure will withstand up to 200 lbs. compression
    • Tested under real-world weather conditions
    • Meets your needs today but with flexibility to expand for the future