3M 2178-XLB-EG-0T 2178 Series Fiber Optic Closure | Graybar Store
3M - 2178 Series Fiber Optic Closure - 2178-XLB-EG-0T
+ / - Hover over image to Zoom
Other Views

    2178 Series Fiber Optic Closure

    Manufacturer: 3M
    Manufacturer #: 2178-XLB-EG-0T
    SKU: 25313267
    $231.36
    Checking Pricing
         
    Max. Single Fusion Splice Capacity:96
    Closure Type:Butt Splice
    Style:Splice Case
    Product Includes:(2) Ground Lugs; (3) Cable Entry Kit
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2178-XLB-EG-0T
    • Style Splice Case
    • No. of Ports 3
    • Closure Type Butt Splice
    • Max. Single Fusion Splice Capacity 96
    • Product Includes (2) Ground Lugs; (3) Cable Entry Kit
    • Country of Origin US - USA
    Product Overview:
    Fiber Optic Splice Closure, Max. Single Fusion Splice Capacity: 96, Closure Type: Butt Splice, Style: Splice Case, No. of Ports: 3