3M 2178-XSB-EG-1T 2178 Series Fiber Optic Closure | Graybar Store
3M - 2178 Series Fiber Optic Closure - 2178-XSB-EG-1T
+ / - Hover over image to Zoom
Other Views

    2178 Series Fiber Optic Closure

    Manufacturer: 3M
    Manufacturer #: 2178-XSB-EG-1T
    SKU: 25035528
    $196.00
    Checking Pricing
         
    Max. Single Fusion Splice Capacity:48
    Closure Type:Butt Splice
    Style:Splice Case
    Product Includes:(2) Ground Lugs; (3) Cable Entry Kit
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2178-XSB-EG-1T
    • Style Splice Case
    • No. of Ports 3
    • Closure Type Butt Splice
    • Max. Single Fusion Splice Capacity 48
    • Product Includes (2) Ground Lugs; (3) Cable Entry Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fiber Optic Splice Closure, Max. Single Fusion Splice Capacity: 48, Closure Type: Butt Splice, Style: Splice Case, No. of Ports: 3