Viavi 2127/04 Optical Test Kit | Graybar Store
Viavi - Optical Test Kit - 2127/04
+ / - Hover over image to Zoom
Other Views

    Optical Test Kit

    Manufacturer: Viavi
    Manufacturer #: 2127/04
    SKU: 25420453
    $3,098.19
    Checking Pricing
         
    Tool Application:Access and Metro Networks; Enterprise/LAN Networks; Insertion Loss Measurements, Continuity Checks
    Display Type:LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viavi
    • Manufacturer # 2127/04
    • Display Type LED
    • Tool Application Access and Metro Networks; Enterprise/LAN Networks; Insertion Loss Measurements, Continuity Checks
    • For Use With Dual-Port Multimode/Singlemode Light Source
    • SAP Material Type ZSTD
    Product Overview:
    SmartPocket™ Optical Test Kit, LED, Access and Metro (LAN/WAN) with MM/SM; Continuity, Tone Detection; Enterprise/LAN Networks With 850/1300 nm MM Wavelength Capability; Optical Power Level, Link Insertion Loss, Includes Power Meter, Light Source
    Kit includes
    • Standard Power Meter with USB
    • Light Source with Field Interchangeable Adapters
    • AA Batteries
    • AC Power Adapter
    • USB Cable
    • Operating Manual
    • Neck Strap
    • Soft Carry Case
    • USB Stick