Panduit BT6LH-L0 21.20 L x 0.275 in. W Dome Top® Barb Ty UV Black Nylon Light Heavy Cable Ties (50) | Graybar Store
Panduit - 21.20 L x 0.275 in. W Dome Top® Barb Ty UV Black Nylon Light Heavy Cable Ties (50) - BT6LH-L0
+ / - Hover over image to Zoom
Other Views

    21.20 L x 0.275 in. W Dome Top® Barb Ty UV Black Nylon Light Heavy Cable Ties (50)

    Manufacturer: Panduit
    Manufacturer #: BT6LH-L0
    SKU: 99424111
    $55.59
    Checking Pricing
         
    Color:UV Black
    Packaging:50
    Length:21.20 in.
    Bundle Diameter (Inches):6.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT6LH-L0
    • Color UV Black
    • Bundle Diameter (Inches) 6.00
    • Length 21.20 in.
    Product Overview:
    Dome Top® Barb Ty UV black nylon 21.20 L x 0.275 in. W plenum rated light heavy clamp ties with metal barb. Tensile strength 120 lb. Max. bundle diameter 6.00 in. Package of 50.
    • Dome-Top Head Features Unique Patented Design With Round, Smooth Edges
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • High Strength and Low Thread Force
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation (Light-Heavy Cross Section Ties Have a Straight Tip)
    • A Variety of Materials and Colors to Suit Your Application Needs