NSI Industries 2104 2100 Series Photocell Heavy Duty Die-cast zinc | Graybar Store
NSI Industries - 2100 Series Photocell Heavy Duty Die-cast zinc - 2104
+ / - Hover over image to Zoom
Other Views

    2100 Series Photocell Heavy Duty Die-cast zinc

    Manufacturer: NSI Industries
    Manufacturer #: 2104
    SKU: 88271974
    $56.84
    Checking Pricing
         
    Watts Tungsten:2000
    VA Ballast:1800
    Volts AC:208/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2104
    • Ballast Technology 1800 VA
    • Time Delay Type Die Cast Zinc Photocontrol
    • VA Ballast 1800
    • Volts AC 208/277
    • Watts Tungsten 2000
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Photocell, HD die-cast zinc, 208/277V AC, 1800VA ballast, 2000W tungsten for use in weatherproof applications.
    • Delay of up to 2 minutes to prevent false switching
    • Heavy duty die cast zinc housing and base
    • Works with screw base CFLs and LED lamps