NSI Industries 2100 Series Photo Control, 1/2 in. Conduit Mounting, Die Cast Zinc | Graybar Store
NSI Industries - 2100 Series Photo Control, 1/2 in. Conduit Mounting, Die Cast Zinc
+ / - Hover over image to Zoom
Other Views

    2100 Series Photo Control, 1/2 in. Conduit Mounting, Die Cast Zinc

    Manufacturer: NSI Industries
         

    2100 Series conformal coated cadmium sulphide photocell resists effects of moisture and airborne contaminents. Delay of up to two minutes to prevent false switching due to light from passing vehicles, lightning, etc. Works with screw base CFLs.

    • Delay of up to 2 minutes to prevent false switching
    • Heavy duty die cast zinc housing and base
    • Works with screw base CFLs and LED lamps
    See More >>
    • Manufacturer NSI Industries
    • Ballast Technology 1800 VA
    • Time Delay Type Die Cast Zinc Photocontrol
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Watts Tungsten
    VA Ballast
    Volts AC
    No. of Ballasts
    Price
    2101
    88271973
    2000
    1800
    120
    $
    68
    .01
    /
    EA
    88271973
    Watts Tungsten
    2000
    VA Ballast
    1800
    Volts AC
    120
    No. of Ballasts
    $
    68
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2104
    88271974
    2000
    1800
    208/277
    $
    56
    .84
    /
    EA
    88271974
    Watts Tungsten
    2000
    VA Ballast
    1800
    Volts AC
    208/277
    No. of Ballasts
    $
    56
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2107
    97184636
    2000 W
    Tork® 2100 Die
    $
    54
    .37
    /
    EA
    97184636
    Watts Tungsten
    2000 W
    VA Ballast
    Volts AC
    No. of Ballasts
    Tork® 2100 Die
    $
    54
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88271973 SKU, 88271973 ANALYTICS...
    Volts AC
    120
    No. of Ballasts
    Price
    $
    68
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88271974 SKU, 88271974 ANALYTICS...
    Volts AC
    208/277
    No. of Ballasts
    Price
    $
    56
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97184636 SKU, 97184636 ANALYTICS...
    Volts AC
    No. of Ballasts
    Tork® 2100 Die
    Price
    $
    54
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available