Thomas and Betts NP2420 21 x 17 Steel Carlon® Circuit Safe® Medium NEMA Back Panel | Graybar Store
Thomas and Betts - 21 x 17 Steel Carlon® Circuit Safe® Medium NEMA Back Panel - NP2420
+ / - Hover over image to Zoom
Other Views

    21 x 17 Steel Carlon® Circuit Safe® Medium NEMA Back Panel

    Manufacturer: Thomas and Betts
    Manufacturer #: NP2420
    SKU: 88054940
    $187.77
    Checking Pricing
         
    Height (Inches):21 in.
    Width (Inches):17 in.
    Material:Steel
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NP2420
    • Color White
    • Height (Inches) 21 in.
    • Width (Inches) 17 in.
    • Material Steel
    Product Overview:
    14 gauge steel white back panel, 21 in. x 17 in.