L. H. Dottie M221 21 Piece High Speed Steel Drill Bit Kit | Graybar Store
L. H. Dottie - 21 Piece High Speed Steel Drill Bit Kit - M221
+ / - Hover over image to Zoom
Other Views

    21 Piece High Speed Steel Drill Bit Kit

    Manufacturer: L. H. Dottie
    Manufacturer #: M221
    SKU: 25321791
    $66.21
    Checking Pricing
         
    Kit Includes:1/16 to 3/8 in Increments 1/64 Inch
    No. of Pieces:21
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # M221
    • Kit Includes 1/16 to 3/8 in Increments 1/64 Inch
    • Materials High Speed Steel
    • No. of Pieces 21
    • For Use With Steel, Steel Forging, Cast Iron, Other Work Materials
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Dottie L H Company M221 PC 6330 Drill Kit, Number of Pieces: 21, Construction: M2 High Speed Steel, Size: 1/16 - 3/8 IN By 64ths, Black And Gold, For Steel, Steel Forging, Cast Iron And Other Work Materials