Leviton 47605-21S 21 Inch Structured Media Hinged And Vented Door | Graybar Store
Leviton - 21 Inch Structured Media Hinged And Vented Door - 47605-21S
+ / - Hover over image to Zoom
Other Views

    21 Inch Structured Media Hinged And Vented Door

    Manufacturer: Leviton
    Manufacturer #: 47605-21S
    SKU: 25457012
    $58.50
    Checking Pricing
         
    Height (Inches):22.35 in.
    Depth (Inches):0.25 in.
    Material:Steel
    Color:White
    Cable Entry:Knock Out
    Mount Type:Flush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-21S
    • Color White
    • Cable Entry Knock Out
    • Depth (Inches) 0.25 in.
    • Height (Inches) 22.35 in.
    Product Overview:
    21-Inch Vented, Structured Media Premium Hinged Door, White