Leviton 47605-21E 21 Inch Structured Media Enclosure | Graybar Store
Leviton - 21 Inch Structured Media Enclosure - 47605-21E
+ / - Hover over image to Zoom
Other Views

    21 Inch Structured Media Enclosure

    Manufacturer: Leviton
    Manufacturer #: 47605-21E
    SKU: 25446990
    $44.36
    Checking Pricing
         
    Height (Inches):21.10 in.
    Depth (Inches):3.63 in.
    Material:Steel
    Color:White
    Cable Entry:Knock Out
    Packaging:Standard
    Mount Type:Flush or Surface
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-21E
    • Color White
    • Cable Entry Knock Out
    • Depth (Inches) 3.63 in.
    • Height (Inches) 21.10 in.
    Product Overview:
    21-Inch Structured Media Enclosure, White