Ideal Industries 35-688 21-in-1 Twist-a-Nut™ Screwdriver | Graybar Store
Ideal Industries - 21-in-1 Twist-a-Nut™ Screwdriver - 35-688
+ / - Hover over image to Zoom
Other Views

    21-in-1 Twist-a-Nut™ Screwdriver

    Manufacturer: Ideal Industries
    Manufacturer #: 35-688
    SKU: 25311830
    $30.16
    Checking Pricing
         
    Overall Length (Inches):9-1/2
    No. of Pieces:21
    Tip Size:Assorted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-688
    • Finish Silver
    • Materials Chrome Vanadium Steel
    • No. of Pieces 21
    • Overall Length (Inches) 9-1/2
    • Tip Size Assorted
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    21-in-1 Twist-a-Nut™ high torque screwdriver
    • Wire-Nut connector wrench reduces finger fatigue and gets in tight spots
    • Premium screwdriver ratchet mechanism can handle high torque without failure
    • Ergonomic, slip resistant comfort grip
    • Heavy-duty chrome vanadium shafts provide robust strength and long life for professional use
    • Textured Santoprene grip provides excellent torque and resists perspiration, water, oil and chemicals
    • Accu-Loop Wire Looping Hole