GE Lighting 20T61/2/F 20W Standard Incandescent | Graybar Store
GE Lighting - 20W Standard Incandescent - 20T61/2/F
+ / - Hover over image to Zoom
Other Views

    20W Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 20T61/2/F
    SKU: 88110865
    $4.49
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):7000
    Initial Lumens:90
    Packaging:60 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 20T61/2/F
    • Base Type Intermediate Screw
    • Bulb Shape T6.5
    • Initial Lumens 90
    • Rated Life (Hour) 7000
    Product Overview:
    Frost 20W 120V T6.5 incandescent lamp with intermediate screw base, 90 initial lumens and 7000 rated life hours.
    • Filament Type C-8
    • Maximum Overall Length 5.5 Inch
    • Alternate Part Number: 34272