GE Lighting FLE20/2/T19XL 20W BULLET DECORATIVECOMPACT FLUOR | Graybar Store
GE Lighting - 20W BULLET DECORATIVECOMPACT FLUOR - FLE20/2/T19XL
+ / - Hover over image to Zoom
Other Views

    20W BULLET DECORATIVECOMPACT FLUOR

    Manufacturer: GE Lighting
    Manufacturer #: FLE20/2/T19XL
    SKU: 25094489
    $15.74
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:1100
    Packaging:10 Per Case
    Rated Life (Hour):8000
    Wattage:20
    Alternate Manufacturer Part No.:89635
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE20/2/T19XL
    • Alternate Manufacturer Part No. 89635
    • Base Type Medium
    • Bulb Shape Bullet
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE 20W decorative bullet shaped CFL lamp self-ballasted with medium base, 2700K color temperature and 8,000 rated life hours.