GE Lighting FLE20/2/A19XL 20W A19 Decorative CFL | Graybar Store
GE Lighting - 20W A19 Decorative CFL - FLE20/2/A19XL
+ / - Hover over image to Zoom
Other Views

    20W A19 Decorative CFL

    Manufacturer: GE Lighting
    Manufacturer #: FLE20/2/A19XL
    SKU: 25094488
    $15.44
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:1100
    Packaging:10 Per Case
    Rated Life (Hour):10000
    Wattage:20
    Alternate Manufacturer Part No.:89634
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE20/2/A19XL
    • Alternate Manufacturer Part No. 89634
    • Base Type Medium
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE A19 20W decorative CFL lamp self-ballasted with medium base, 2700K color temperature and 10,000 rated life hours.