GE Lighting FLE20HT3/2SX/827 20W 120V T3 SPIRAL MED BASE 15K/HR LAMP | Graybar Store
GE Lighting - 20W 120V T3 SPIRAL MED BASE 15K/HR LAMP - FLE20HT3/2SX/827
+ / - Hover over image to Zoom
Other Views

    20W 120V T3 SPIRAL MED BASE 15K/HR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: FLE20HT3/2SX/827
    SKU: 25411416
    $32.88
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):15000
    Initial Lumens:1300
    Color Temperature (Kelvin):2700
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE20HT3/2SX/827
    • Base Type Medium
    • Brand Spiral
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1300
    Product Overview:
    GE energy smart® spiral® CFL 20 watt T3 spiral 1-pack.