Arecont Vision AV20175DN-08 20MP SurroundVideo Omni Directional Camera-Configured With 4 X 8mm Lenses | Graybar Store
Arecont Vision - 20MP SurroundVideo Omni Directional Camera-Configured With 4 X 8mm Lenses - AV20175DN-08
+ / - Hover over image to Zoom
Other Views

    20MP SurroundVideo Omni Directional Camera-Configured With 4 X 8mm Lenses

    Manufacturer: Arecont Vision
    Manufacturer #: AV20175DN-08
    SKU: 25685731
    $2,501.01
    Checking Pricing
         
    Camera Type:Dome IP
    Camera Range:70.1 dB
    Additional Features:8 mm Lens
    Resolution:20 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV20175DN-08
    • Additional Features 8 mm Lens
    • Camera Type Dome IP
    • Camera Range 70.1 dB
    • Resolution 20 MP
    • SAP Material Type ZSTD
    Product Overview:
    20 MP Day/Night H.264/MJPEG Omni-Directional Camera, 4 x 2560x1920, 4 x 8.0mm MP Lens, Surface mount, Indoor/Outdoor, IP66, IK-10, PoE Powered Fan