Hubbell Wiring Device - Kellems DS120W 20A Style Line® Decorator Rocker Switch | Graybar Store
Hubbell Wiring Device - Kellems - 20A Style Line® Decorator Rocker Switch - DS120W
+ / - Hover over image to Zoom
Other Views

    20A Style Line® Decorator Rocker Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS120W
    SKU: 22084925
    $15.07
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS120W
    • Color White
    • Amperage 20A
    • Grade Commercial
    Product Overview:
    Style Line® white 20A back and side wired single pole decorator rocker switch.