Hubbell Wiring Device - Kellems CS120W Toggle Switch, Commercial, 20A 120/277V, 1 Pole, White Toggle | Graybar Store
Hubbell Wiring Device - Kellems - Toggle Switch, Commercial, 20A 120/277V, 1 Pole, White Toggle - CS120W
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, Commercial, 20A 120/277V, 1 Pole, White Toggle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS120W
    SKU: 96009880
    $3.82
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS120W
    • Color White
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Commercial 20A 120/277VAC side wired single pole switch with white toggle.