Hubbell Wiring Device - Kellems CS320W Toggle Switch, Commercial, 20A 120/277V, 3 Way, White Toggle | Graybar Store
Hubbell Wiring Device - Kellems - Toggle Switch, Commercial, 20A 120/277V, 3 Way, White Toggle - CS320W
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, Commercial, 20A 120/277V, 3 Way, White Toggle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS320W
    SKU: 95001639
    $5.78
    Checking Pricing
         
    Color:White
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS320W
    • Color White
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Commercial 20A 120/277VAC side wired 3 way switch with white toggle.