Pass and Seymour (Legrand) IG5362 20A Heavy Duty Spec Grade Isolated Ground Duplex Receptacles, Brown | Graybar Store
Pass and Seymour (Legrand) - 20A Heavy Duty Spec Grade Isolated Ground Duplex Receptacles, Brown - IG5362
+ / - Hover over image to Zoom
Other Views

    20A Heavy Duty Spec Grade Isolated Ground Duplex Receptacles, Brown

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: IG5362
    SKU: 25193048
    $15.08
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Receptacle Type:Duplex
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # IG5362
    • Color Orange
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Receptacle Type Duplex
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Orange 20A 125V NEMA 5-20R specification grade heavy duty isolated ground duplex receptacle.