Leviton 1223-SW 20A Heavy Duty Industrial 3 Way Toggle AC Quiet Switch, White | Graybar Store
Leviton - 20A Heavy Duty Industrial 3 Way Toggle AC Quiet Switch, White - 1223-SW
+ / - Hover over image to Zoom
Other Views

    20A Heavy Duty Industrial 3 Way Toggle AC Quiet Switch, White

    Manufacturer: Leviton
    Manufacturer #: 1223-SW
    SKU: 99940144
    $17.96
    Checking Pricing
         
    Color:White
    Switch Type:3-Way
    Voltage Rating:120/277
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1223-SW
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 3-Way
    • Voltage Rating 120/277
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy duty 20A 120/277V back and side wired 3 way self grounding toggle AC quiet switch with white toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.