Pass and Seymour (Legrand) 20A Extra Heavy-Duty Lock Switch | Graybar Store
Pass and Seymour (Legrand) - 20A Extra Heavy-Duty Lock Switch
+ / - Hover over image to Zoom
Other Views

    20A Extra Heavy-Duty Lock Switch

    Manufacturer: Pass and Seymour (Legrand)
         

    Extra heavy duty 20A locking switch.

    • Heavy-Gauge One-Piece Copper Alloy Contact Arm Virtually Eliminates Contact Bounce
    • Cam Controls Fast Make and Positive Break to Minimize Arcing
    • Heavy-Duty Bumper Pads For Quiet Operation
    • High Strength Thermoplastic Polycarbonate Toggle
    • Back Body Made of Glass-Reinforced Nylon
    • Locking Support Provides Resistance to Face and Back Body Separation
    • Oversized Silver Alloy Contacts For Long Life and Better Heat Dissipation
    • Grounding Terminal is Standard
    • Shallow Design For Ease of Installation
    • Nickel-Plated Steel Strap With Integral Ground
    • Auto-Ground Clip Assures Positive Ground
    See More >>
    • Manufacturer Pass and Seymour (Legrand)
    • Grade Industrial
    • Switch Style Locking
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    PS20AC1-L
    99861261
    Grey
    1-Pole
    120/277V
    20A
    $
    49
    .89
    /
    EA
    99861261
    Color
    Grey
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    20A
    $
    49
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PS20AC3-L
    99861263
    Grey
    3-Way
    120/277V
    20A
    $
    54
    .37
    /
    EA
    99861263
    Color
    Grey
    Switch Type
    3-Way
    Voltage Rating
    120/277V
    Amperage
    20A
    $
    54
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99861261 SKU, 99861261 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    20A
    Price
    $
    49
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99861263 SKU, 99861263 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    20A
    Price
    $
    54
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available