Leviton 1224-2 20A Extra Heavy Duty Industrial 4 Way Toggle AC Quiet Switch, Brown | Graybar Store
Leviton - 20A Extra Heavy Duty Industrial 4 Way Toggle AC Quiet Switch, Brown - 1224-2
+ / - Hover over image to Zoom
Other Views

    20A Extra Heavy Duty Industrial 4 Way Toggle AC Quiet Switch, Brown

    Manufacturer: Leviton
    Manufacturer #: 1224-2
    SKU: 88155842
    $36.85
    Checking Pricing
         
    Color:Brown
    Switch Type:4-Way
    Voltage Rating:120/277
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1224-2
    • Color Brown
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 4-Way
    • Voltage Rating 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy duty 20A 120/277V back and side wired 4 way self grounding toggle AC quiet switch with brown toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.