Leviton 1221-LHC 20A Extra Heavy Duty Industrial 1-Pole Lighted-Handle Toggle AC Quiet Switch, Clear | Graybar Store
Leviton - 20A Extra Heavy Duty Industrial 1-Pole Lighted-Handle Toggle AC Quiet Switch, Clear - 1221-LHC
+ / - Hover over image to Zoom
Other Views

    20A Extra Heavy Duty Industrial 1-Pole Lighted-Handle Toggle AC Quiet Switch, Clear

    Manufacturer: Leviton
    Manufacturer #: 1221-LHC
    SKU: 88311387
    $22.48
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120V
    Color:Clear
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1221-LHC
    • Color Clear
    • Amperage 20A
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy duty 20A 120V back and side-wired single-pole self-grounding lighted-handle (illuminated OFF) toggle AC quiet switch with clear toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.