Pass and Seymour (Legrand) CS20AC3 Commercial Specification Grade 20A 120/277V 3 Way Toggle Switch, Brown | Graybar Store
Pass and Seymour (Legrand) - Commercial Specification Grade 20A 120/277V 3 Way Toggle Switch, Brown - CS20AC3
+ / - Hover over image to Zoom
Other Views

    Commercial Specification Grade 20A 120/277V 3 Way Toggle Switch, Brown

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CS20AC3
    SKU: 25249771
    $5.81
    Checking Pricing
         
    Color:Brown
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CS20AC3
    • Color Brown
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 3-Way
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brown 20A 120/277V commercial side wired 3 way toggle switch.
    • One-Piece Brass Alloy Contact Arm For Reliable Electrical Performance
    • One-Piece Steel Strap With Integral Ground is Plated For Corrosion Resistance
    • High Strength Thermoplastic Polycarbonate Toggle Resists Breaking and Chipping Under Heavy Abuse
    • Heavy-Duty Toggle Bumpers For Smooth and Quiet Operation
    • Back Body Made of Glass-Reinforced Nylon
    • Locking Support Provides Resistance to Face and Back Body Separation
    • Available With Side Wire or External Screw-Pressure-Plate Back and Side Wire Models Capable of Accepting 14 to 10 AWG Copper or Copper-Clad Wire
    • Cam Designed For Fast Make With Positive Break Action to Minimize Arcing and Prolong Switch Life
    • Oversized Silver Alloy Contacts For Longer Dependable Switch Life
    • Tri-Drive Terminal and Mounting Screws