Pass and Seymour (Legrand) CSB20AC1-W Hard Use Specification Grade 20A 120/277V 1 Pole Toggle Switch, White | Graybar Store
Pass and Seymour (Legrand) - Hard Use Specification Grade 20A 120/277V 1 Pole Toggle Switch, White - CSB20AC1-W
+ / - Hover over image to Zoom
Other Views

    Hard Use Specification Grade 20A 120/277V 1 Pole Toggle Switch, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CSB20AC1-W
    SKU: 99861045
    $8.45
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CSB20AC1-W
    • Color White
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 20A 120/277Vcommercial hard use back and side wired single pole toggle switch.
    • One-Piece Brass Alloy Contact Arm For Reliable Electrical Performance
    • One-Piece Steel Strap With Integral Ground is Plated For Corrosion Resistance
    • High Strength Thermoplastic Polycarbonate Toggle Resists Breaking and Chipping Under Heavy Abuse
    • Heavy-Duty Toggle Bumpers For Smooth and Quiet Operation
    • Back Body Made of Glass-Reinforced Nylon
    • Locking Support Provides Resistance to Face and Back Body Separation
    • Available With Side Wire or External Screw-Pressure-Plate Back and Side Wire Models Capable of Accepting 14 to 10 AWG Copper or Copper-Clad Wire
    • Cam Designed For Fast Make With Positive Break Action to Minimize Arcing and Prolong Switch Life
    • Oversized Silver Alloy Contacts For Longer Dependable Switch Life
    • Tri-Drive Terminal and Mounting Screws