Pass and Seymour (Legrand) 20A Commercial Hard Use Toggle Switch | Graybar Store
Pass and Seymour (Legrand) - 20A Commercial Hard Use Toggle Switch
+ / - Hover over image to Zoom
Other Views

    20A Commercial Hard Use Toggle Switch

    Manufacturer: Pass and Seymour (Legrand)
         

    Commercial hard use 20A toggle switch.

    • One-Piece Brass Alloy Contact Arm For Reliable Electrical Performance
    • One-Piece Steel Strap With Integral Ground is Plated For Corrosion Resistance
    • High Strength Thermoplastic Polycarbonate Toggle Resists Breaking and Chipping Under Heavy Abuse
    • Heavy-Duty Toggle Bumpers For Smooth and Quiet Operation
    • Back Body Made of Glass-Reinforced Nylon
    • Locking Support Provides Resistance to Face and Back Body Separation
    • Available With Side Wire or External Screw-Pressure-Plate Back and Side Wire Models Capable of Accepting 14 to 10 AWG Copper or Copper-Clad Wire
    • Cam Designed For Fast Make With Positive Break Action to Minimize Arcing and Prolong Switch Life
    • Oversized Silver Alloy Contacts For Longer Dependable Switch Life
    • Tri-Drive Terminal and Mounting Screws
    See More >>
    • Manufacturer Pass and Seymour (Legrand)
    • Grade Commercial
    • Switch Style Toggle
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    CSB20AC1-I
    99861043
    Ivory
    1-Pole
    120/277V
    20A
    $
    8
    .45
    /
    EA
    99861043
    Color
    Ivory
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    20A
    $
    8
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSB20AC1-W
    99861045
    White
    1-Pole
    120/277V
    20A
    $
    8
    .45
    /
    EA
    99861045
    Color
    White
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    20A
    $
    8
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSB20AC2-GRY
    25012023
    Grey
    2-Pole
    277 V AC
    20A
    $
    18
    .72
    /
    EA
    25012023
    Color
    Grey
    Switch Type
    2-Pole
    Voltage Rating
    277 V AC
    Amperage
    20A
    $
    18
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSB20AC1-GRY
    25105276
    Grey
    1-Pole
    277 V AC
    20A
    $
    8
    .45
    /
    EA
    25105276
    Color
    Grey
    Switch Type
    1-Pole
    Voltage Rating
    277 V AC
    Amperage
    20A
    $
    8
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSB20AC4-W
    25112781
    White
    4-Way
    277 V AC
    20A
    $
    28
    .73
    /
    EA
    25112781
    Color
    White
    Switch Type
    4-Way
    Voltage Rating
    277 V AC
    Amperage
    20A
    $
    28
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSB20AC2-W
    99861055
    White
    2-Pole
    277 V AC
    20A
    $
    18
    .72
    /
    EA
    99861055
    Color
    White
    Switch Type
    2-Pole
    Voltage Rating
    277 V AC
    Amperage
    20A
    $
    18
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSB20AC2-LA
    25168627
    Almond
    2-Pole
    277 V AC
    20A
    $
    18
    .72
    /
    EA
    25168627
    Color
    Almond
    Switch Type
    2-Pole
    Voltage Rating
    277 V AC
    Amperage
    20A
    $
    18
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSB20AC2-I
    99861053
    Ivory
    2-Pole
    277 V AC
    20A
    $
    18
    .72
    /
    EA
    99861053
    Color
    Ivory
    Switch Type
    2-Pole
    Voltage Rating
    277 V AC
    Amperage
    20A
    $
    18
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99861043 SKU, 99861043 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    20A
    Price
    $
    8
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99861045 SKU, 99861045 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    20A
    Price
    $
    8
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25012023 SKU, 25012023 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    20A
    Price
    $
    18
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105276 SKU, 25105276 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    20A
    Price
    $
    8
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25112781 SKU, 25112781 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    20A
    Price
    $
    28
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99861055 SKU, 99861055 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    20A
    Price
    $
    18
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25168627 SKU, 25168627 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    20A
    Price
    $
    18
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99861053 SKU, 99861053 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    20A
    Price
    $
    18
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available