B-Line (Eaton) U122013 20A 3-Phase Ring Type NEMA 3R Surface-Mount Meter Socket/Enclosure Combination Cabinet | Graybar Store
B-Line (Eaton) - 20A 3-Phase Ring Type NEMA 3R Surface-Mount Meter Socket/Enclosure Combination Cabinet - U122013
+ / - Hover over image to Zoom
Other Views

    20A 3-Phase Ring Type NEMA 3R Surface-Mount Meter Socket/Enclosure Combination Cabinet

    Manufacturer: B-Line (Eaton)
    Manufacturer #: U122013
    SKU: 88060746
    $4,360.57
    Checking Pricing
         
    Amps:20A
    Phase:3-Phase
    Additional Features:Underground Feed
    No. of Jaws:13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # U122013
    • Additional Features Underground Feed
    • Amps 20A
    • Phase 3-Phase
    Product Overview:
    Ring-type NEMA 3R 20A 3-phase surface-mount meter socket/enclosure combination cabinet. Dimensions 36 W x 52 H x 11 in. D. Underground feed. Connections #14 to #10 line/load/neutral. No. of jaws 13.
    • Removable Test Switch Perch Included
    • Includes Provisions to Install Model 6019/6067 CT Mounts
    • Receive ANSI C12.10 Watthour Meters
    • Overhead and/or Underground Feed
    • Surface Mount
    • Includes Aluminum Snap Ring
    • Construction: Ring Type NEMA Type 3R With ANSI 61 Gray E-Coat Finish