B-Line (Eaton) 121413 20A 3-Phase Ring Type NEMA 3R Surface-Mount CT Rated Single Meter Socket With Test Switch Bypass Provision | Graybar Store
B-Line (Eaton) - 20A 3-Phase Ring Type NEMA 3R Surface-Mount CT Rated Single Meter Socket With Test Switch Bypass Provision - 121413
+ / - Hover over image to Zoom
Other Views

    20A 3-Phase Ring Type NEMA 3R Surface-Mount CT Rated Single Meter Socket With Test Switch Bypass Provision

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121413
    SKU: 88059871
    $928.83
    Checking Pricing
         
    Amps:20A
    Phase:3-Phase
    Additional Features:Overhead and Underground Feed (AW Hub)
    No. of Jaws:13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121413
    • Additional Features Overhead and Underground Feed (AW Hub)
    • Amps 20A
    • Phase 3-Phase
    Product Overview:
    Ring-type NEMA 3R 20A 3-phase surface-mount CT rated single meter socket with test switch bypass provision and AW hub (top). Dimensions 12 W x 20 H x 45-/8 in. D. Overhead and underground feed. Connections #14 to #10 line/load/neutral. No. of jaws 13.
    • Test Switch Section Under Separate Cover
    • Test Switch Perch Included
    • Receive ANSI C12.10 Watthour Meters
    • Overhead and Underground Feed
    • Surface Mount
    • Includes Aluminum Snap Ring
    • Construction: Ring Type NEMA Type 3R With ANSI 61 Gray E-Coat Finish