Leviton 20A 277V Extra Heavy Duty Industrial Pilot Light Toggle AC Quiet Switch | Graybar Store
Leviton - 20A 277V Extra Heavy Duty Industrial Pilot Light Toggle AC Quiet Switch
+ / - Hover over image to Zoom
Other Views

    20A 277V Extra Heavy Duty Industrial Pilot Light Toggle AC Quiet Switch

    Manufacturer: Leviton
         

    Extra heavy duty industrial 20A pilot light toggle switch. Illuminated ON, req. Neutral.

    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Switch Type
    Price
    1221-7PC
    88311406
    20A
    277
    Clear
    1-Pole
    $
    46
    .81
    /
    EA
    88311406
    Amperage
    20A
    Voltage Rating
    277
    Color
    Clear
    Switch Type
    1-Pole
    $
    46
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1221-7PR
    88311404
    20A
    277
    Red
    1-Pole
    $
    23
    .40
    /
    EA
    88311404
    Amperage
    20A
    Voltage Rating
    277
    Color
    Red
    Switch Type
    1-Pole
    $
    23
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311406 SKU, 88311406 ANALYTICS...
    Color
    Clear
    Switch Type
    1-Pole
    Price
    $
    46
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311404 SKU, 88311404 ANALYTICS...
    Color
    Red
    Switch Type
    1-Pole
    Price
    $
    23
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available