Leviton 1221-7LI 20A 277V Extra Heavy Duty Industrial 1-Pole Lighted-Handle Toggle AC Quiet Switch, Ivory | Graybar Store
Leviton - 20A 277V Extra Heavy Duty Industrial 1-Pole Lighted-Handle Toggle AC Quiet Switch, Ivory - 1221-7LI
+ / - Hover over image to Zoom
Other Views

    20A 277V Extra Heavy Duty Industrial 1-Pole Lighted-Handle Toggle AC Quiet Switch, Ivory

    Manufacturer: Leviton
    Manufacturer #: 1221-7LI
    SKU: 88311369
    $56.02
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:277V
    Color:Ivory
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1221-7LI
    • Color Ivory
    • Amperage 20A
    • Switch Type 1-Pole
    • Voltage Rating 277V
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy duty 20A 277V back and side-wired single-pole self-grounding lighted-handle (illuminated OFF) toggle AC quiet switch with ivory toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.