Pass and Seymour (Legrand) 20A 125V Tamper-Resistant GFCI Receptacle | Graybar Store
Pass and Seymour (Legrand) - 20A 125V Tamper-Resistant GFCI Receptacle
+ / - Hover over image to Zoom
Other Views

    20A 125V Tamper-Resistant GFCI Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    Tamper-resistant 20A 125V GFCI receptacle.

    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Receptacle Configuration
    NEMA Rating
    Price
    2095-TRI
    25181371
    20A
    Ivory
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    30
    .81
    /
    EA
    25181371
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    30
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2095-TRW
    25181372
    20A
    White
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    30
    .81
    /
    EA
    25181372
    Amperage
    20A
    Color
    White
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    30
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2095-TR
    25185257
    20A
    Brown
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    30
    .81
    /
    EA
    25185257
    Amperage
    20A
    Color
    Brown
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    30
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2095-TRGRY
    25185258
    20A
    Grey
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    30
    .81
    /
    EA
    25185258
    Amperage
    20A
    Color
    Grey
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    30
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25181371 SKU, 25181371 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    30
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25181372 SKU, 25181372 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    30
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25185257 SKU, 25185257 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    30
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25185258 SKU, 25185258 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    30
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available