Pass and Seymour (Legrand) 20A 125V NEMA 5-20R Specification Grade Duplex GFCI Receptacle | Graybar Store
Pass and Seymour (Legrand) - 20A 125V NEMA 5-20R Specification Grade Duplex GFCI Receptacle
+ / - Hover over image to Zoom
Other Views

    20A 125V NEMA 5-20R Specification Grade Duplex GFCI Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    NEMA 5-20R 20A 125V specification grade duplex GFCI receptacle.

    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Receptacle Configuration
    NEMA Rating
    Price
    2095-I
    25069862
    20A
    Ivory
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    25
    .38
    /
    EA
    25069862
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    25
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2095-W
    25069863
    20A
    White
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    25
    .38
    /
    EA
    25069863
    Amperage
    20A
    Color
    White
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    25
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25069862 SKU, 25069862 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    25
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25069863 SKU, 25069863 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    25
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available