Hubbell Wiring Device - Kellems HBL® Extra Heavy Duty Hospital Grade Slender/Compact Duplex Receptacle With Flush Face | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Hospital Grade Slender/Compact Duplex Receptacle With Flush Face
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Hospital Grade Slender/Compact Duplex Receptacle With Flush Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Terminal accommodation: #14 to #10 AWG copper stranded or solid conductor only. Terminals identified in accordance with UL 498 and CSA.

    • Manufacturer Hubbell Wiring Device - Kellems
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    NEMA Rating
    Receptacle Configuration
    Price
    HBL8300HRED
    25393708
    20A
    Red
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    44
    .98
    /
    EA
    25393708
    Amperage
    20A
    Color
    Red
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    44
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL8300HI
    89003230
    20A
    Ivory
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    44
    .98
    /
    EA
    89003230
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    44
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL8300HG
    88302088
    20A
    Grey
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    44
    .98
    /
    EA
    88302088
    Amperage
    20A
    Color
    Grey
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    44
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL8200HG
    88302086
    15A
    Grey
    125 V
    NEMA 5-15R
    $
    40
    .97
    /
    EA
    88302086
    Amperage
    15A
    Color
    Grey
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    $
    40
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL8200HI
    89003228
    15A
    Ivory
    125 V
    NEMA 5-15R
    $
    40
    .97
    /
    EA
    89003228
    Amperage
    15A
    Color
    Ivory
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    $
    40
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL8200HRED
    25395170
    15A
    Red
    125 V
    NEMA 5-15R
    $
    40
    .97
    /
    EA
    25395170
    Amperage
    15A
    Color
    Red
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    $
    40
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL8300HW
    89003232
    20A
    White
    125 V
    NEMA 5-20R
    $
    44
    .98
    /
    EA
    89003232
    Amperage
    20A
    Color
    White
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    $
    44
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL8200H
    88319164
    15A
    Brown
    125 V
    NEMA 5-15R
    $
    40
    .97
    /
    EA
    88319164
    Amperage
    15A
    Color
    Brown
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    $
    40
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25393708 SKU, 25393708 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    44
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89003230 SKU, 89003230 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    44
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88302088 SKU, 88302088 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    44
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88302086 SKU, 88302086 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    Price
    $
    40
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89003228 SKU, 89003228 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    Price
    $
    40
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25395170 SKU, 25395170 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    Price
    $
    40
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89003232 SKU, 89003232 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Price
    $
    44
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88319164 SKU, 88319164 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    Price
    $
    40
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available