Leviton Extra Heavy Duty Hospital Grade Straight Blade Duplex Receptacle | Graybar Store
Leviton - Extra Heavy Duty Hospital Grade Straight Blade Duplex Receptacle
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty Hospital Grade Straight Blade Duplex Receptacle

    Manufacturer: Leviton
         

    All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

    Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.
    See More >>
    • Manufacturer Leviton
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    NEMA Rating
    Receptacle Configuration
    Price
    8300-I
    88158313
    20A
    Ivory
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    15
    .23
    /
    EA
    88158313
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    15
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-R
    88158315
    20A
    Red
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    15
    .23
    /
    EA
    88158315
    Amperage
    20A
    Color
    Red
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    15
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-W
    88158316
    20A
    White
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    15
    .23
    /
    EA
    88158316
    Amperage
    20A
    Color
    White
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    15
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300
    88158317
    20A
    Brown
    125 V
    NEMA 5-20R
    $
    15
    .23
    /
    EA
    88158317
    Amperage
    20A
    Color
    Brown
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    $
    15
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8200-I
    88158304
    15A
    Ivory
    125 V
    NEMA 5-15R
    $
    13
    .71
    /
    EA
    88158304
    Amperage
    15A
    Color
    Ivory
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    $
    13
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8200-W
    88158306
    15A
    White
    125 V
    NEMA 5-15R
    $
    33
    .06
    /
    EA
    88158306
    Amperage
    15A
    Color
    White
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    $
    33
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8200-R
    88158305
    15A
    Red
    125 V
    NEMA 5-15R
    $
    33
    .05
    /
    EA
    88158305
    Amperage
    15A
    Color
    Red
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    $
    33
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-GY
    88158312
    20A
    Grey
    125 V
    NEMA 5-20R
    $
    15
    .23
    /
    EA
    88158312
    Amperage
    20A
    Color
    Grey
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    $
    15
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88158313 SKU, 88158313 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    15
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88158315 SKU, 88158315 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    15
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88158316 SKU, 88158316 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    15
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88158317 SKU, 88158317 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Price
    $
    15
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88158304 SKU, 88158304 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    Price
    $
    13
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88158306 SKU, 88158306 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    Price
    $
    33
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88158305 SKU, 88158305 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    Price
    $
    33
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88158312 SKU, 88158312 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Price
    $
    15
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available