Pass and Seymour (Legrand) 20A 125V Hospital Grade GFCI Receptacles | Graybar Store
Pass and Seymour (Legrand) - 20A 125V Hospital Grade GFCI Receptacles
+ / - Hover over image to Zoom
Other Views

    20A 125V Hospital Grade GFCI Receptacles

    Manufacturer: Pass and Seymour (Legrand)
         

    Hospital grade 20A 125V GFCI receptacle.

    • Tamper-Resistant Automatic Shutter System/li>
    • Most Durable GFCI Available
    • Audible Alarm Notifies End User of Tripped GFCI
    • Side or Internal Screw-Pressure Plate Back Wire Termination
    • Two Back-Wire Holes Per Termination
    • Ground Terminal Back-Wire Clamp
    • High-Impact-Resistant Thermoplastic Construction
    See More >>
    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    NEMA Rating
    Receptacle Configuration
    Price
    2095-HGRED
    25079252
    20A
    Red
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    38
    .34
    /
    EA
    25079252
    Amperage
    20A
    Color
    Red
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    38
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2095-HGW
    25079253
    20A
    White
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    38
    .34
    /
    EA
    25079253
    Amperage
    20A
    Color
    White
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    38
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2095-HGI
    25105298
    20A
    Ivory
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    38
    .34
    /
    EA
    25105298
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    38
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25079252 SKU, 25079252 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    38
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25079253 SKU, 25079253 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    38
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105298 SKU, 25105298 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    38
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available