Pass and Seymour (Legrand) 20A 125V Heavy-Duty Hospital Grade Compact Design Receptacles | Graybar Store
Pass and Seymour (Legrand) - 20A 125V Heavy-Duty Hospital Grade Compact Design Receptacles
+ / - Hover over image to Zoom
Other Views

    20A 125V Heavy-Duty Hospital Grade Compact Design Receptacles

    Manufacturer: Pass and Seymour (Legrand)
         

    Hospital grade 20A 125V heavy duty compact design receptacle.

    • Impact-Resistant Nylon Face
    • One-Piece Heat-Treated Triple-Wipe Brass Power Contacts
    • Easily Accessible Break-Off Line Contact Connecting Tab For Split Circuit Warning
    • Corrosion-Resistant, Zinc Plated Steel Strap is Locked In
    • High Strength Thermoplastic Back Body
    • Auto-Ground Clip Assures Positive Ground
    • Compact Design For Easy Installation
    See More >>
    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    NEMA Rating
    Receptacle Configuration
    Price
    8300-HI
    96039276
    20A
    Ivory
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    38
    .47
    /
    EA
    96039276
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    38
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-HRED
    96039277
    20A
    Red
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    38
    .47
    /
    EA
    96039277
    Amperage
    20A
    Color
    Red
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    38
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-HGRY
    96039275
    20A
    Grey
    125 V
    NEMA 5-20R
    $
    38
    .47
    /
    EA
    96039275
    Amperage
    20A
    Color
    Grey
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    $
    38
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8200-H
    96039304
    15A
    Brown
    125 V
    NEMA 5-15R
    $
    34
    .61
    /
    EA
    96039304
    Amperage
    15A
    Color
    Brown
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    $
    34
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96039276 SKU, 96039276 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    38
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96039277 SKU, 96039277 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    38
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96039275 SKU, 96039275 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Price
    $
    38
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96039304 SKU, 96039304 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    Price
    $
    34
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available