Pass and Seymour (Legrand) 20A 125V Extra Heavy-Duty Hospital Grade Receptacle | Graybar Store
Pass and Seymour (Legrand) - 20A 125V Extra Heavy-Duty Hospital Grade Receptacle
+ / - Hover over image to Zoom
Other Views

    20A 125V Extra Heavy-Duty Hospital Grade Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    Hospital grade 20A 125V extra heavy duty receptacle.

    • One-Piece Nickel-Plated Brass Mounting Strap With Integral Ground
    • Strap Tabs Wrap Around and Lock Down on Face to Prevent Strap From separating From Face and Back Body
    • Exclusive Patented Feature, Circuit Label on Face Allows Permanent Circuit Identification
    • Easily Accessed Break-Off Line Contact Connecting Tab For Fast, Easy Split-Circuit Wiring
    • Impact-Resistant Nylon Face and Back Body
    • Auto-Ground Clip Assures Positive Ground
    • Exclusive Patented Feature, External Screw-Pressure-Plate Back Wire Clamp on Ground Terminal For Faster, Easier Installation
    See More >>
    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    NEMA Rating
    Receptacle Configuration
    Price
    8300-W
    25168693
    20A
    White
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    25
    .76
    /
    EA
    25168693
    Amperage
    20A
    Color
    White
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    25
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-RED
    96039270
    20A
    Red
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    20
    .77
    /
    EA
    96039270
    Amperage
    20A
    Color
    Red
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    20
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-I
    96039282
    20A
    Ivory
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    20
    .75
    /
    EA
    96039282
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    20
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25168693 SKU, 25168693 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    25
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96039270 SKU, 96039270 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    20
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96039282 SKU, 96039282 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    20
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available