Leviton 20A 120V Extra Heavy Duty Industrial Lighted-Handle Toggle AC Quiet Switch | Graybar Store
Leviton - 20A 120V Extra Heavy Duty Industrial Lighted-Handle Toggle AC Quiet Switch
+ / - Hover over image to Zoom
Other Views

    20A 120V Extra Heavy Duty Industrial Lighted-Handle Toggle AC Quiet Switch

    Manufacturer: Leviton
         

    Extra heavy duty industrial 20A lighted-handle toggle switch. Illuminated OFF.

    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Switch Type
    Price
    1221-LHI
    88311386
    20A
    120V
    Ivory
    1-Pole
    $
    22
    .48
    /
    EA
    88311386
    Amperage
    20A
    Voltage Rating
    120V
    Color
    Ivory
    Switch Type
    1-Pole
    $
    22
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1221-LHC
    88311387
    20A
    120V
    Clear
    1-Pole
    $
    22
    .48
    /
    EA
    88311387
    Amperage
    20A
    Voltage Rating
    120V
    Color
    Clear
    Switch Type
    1-Pole
    $
    22
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1223-LHI
    88311371
    20A
    120V
    Ivory
    3-Way
    $
    58
    .47
    /
    EA
    88311371
    Amperage
    20A
    Voltage Rating
    120V
    Color
    Ivory
    Switch Type
    3-Way
    $
    58
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1221-LHW
    90087531
    20A
    120 V
    White
    1-Pole
    $
    22
    .48
    /
    EA
    90087531
    Amperage
    20A
    Voltage Rating
    120 V
    Color
    White
    Switch Type
    1-Pole
    $
    22
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311386 SKU, 88311386 ANALYTICS...
    Color
    Ivory
    Switch Type
    1-Pole
    Price
    $
    22
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311387 SKU, 88311387 ANALYTICS...
    Color
    Clear
    Switch Type
    1-Pole
    Price
    $
    22
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311371 SKU, 88311371 ANALYTICS...
    Color
    Ivory
    Switch Type
    3-Way
    Price
    $
    58
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90087531 SKU, 90087531 ANALYTICS...
    Color
    White
    Switch Type
    1-Pole
    Price
    $
    22
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available