Leviton 1223-PLR 20A 120V Extra Heavy Duty Industrial 3 Way Pilot Light Toggle AC Quiet Switch, Red | Graybar Store
Leviton - 20A 120V Extra Heavy Duty Industrial 3 Way Pilot Light Toggle AC Quiet Switch, Red - 1223-PLR
+ / - Hover over image to Zoom
Other Views

    20A 120V Extra Heavy Duty Industrial 3 Way Pilot Light Toggle AC Quiet Switch, Red

    Manufacturer: Leviton
    Manufacturer #: 1223-PLR
    SKU: 88311393
    $41.42
    Checking Pricing
         
    Color:Red
    Switch Type:3-Way
    Voltage Rating:120V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1223-PLR
    • Color Red
    • Amperage 20A
    • Grade Industrial
    • Switch Style Pilot Light
    • Switch Type 3-Way
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy duty 20A 120V back and side wired 3 way self grounding pilot light (illuminated ON, req. Neutral) toggle AC quiet switch with red toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.