Hubbell Wiring Device - Kellems CSB420W 20A 120/277V 4 Way Specification Grade Commercial Series Toggle Switch, White | Graybar Store
Hubbell Wiring Device - Kellems - 20A 120/277V 4 Way Specification Grade Commercial Series Toggle Switch, White - CSB420W
+ / - Hover over image to Zoom
Other Views

    20A 120/277V 4 Way Specification Grade Commercial Series Toggle Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB420W
    SKU: 95002922
    $14.60
    Checking Pricing
         
    Color:White
    Switch Type:4-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB420W
    • Color White
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Specification Grade Commercial Series 20A 120/277VAC back and side wired 4 way switch with white toggle.