Hubbell Wiring Device - Kellems CSB320R 20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, Red | Graybar Store
Hubbell Wiring Device - Kellems - 20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, Red - CSB320R
+ / - Hover over image to Zoom
Other Views

    20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB320R
    SKU: 25203254
    $9.23
    Checking Pricing
         
    Color:Red
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB320R
    • Color Red
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Specification Grade Commercial Series 20A 120/277VAC back and side wired 3 way switch with red toggle.