Hubbell Wiring Device - Kellems CSB320I 20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - 20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, Ivory - CSB320I
+ / - Hover over image to Zoom
Other Views

    20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB320I
    SKU: 89006469
    $5.45
    Checking Pricing
         
    Color:Ivory
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB320I
    • Color Ivory
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Specification Grade Commercial Series 20A 120/277VAC back and side wired 3 way switch with ivory toggle.