Hubbell Wiring Device - Kellems CS320AL 20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, Almond | Graybar Store
Hubbell Wiring Device - Kellems - 20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, Almond - CS320AL
+ / - Hover over image to Zoom
Other Views

    20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS320AL
    SKU: 25026845
    $8.13
    Checking Pricing
         
    Color:Almond
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS320AL
    • Color Almond
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Specification Grade Commercial Series 20A 120/277VAC side wired 3 way switch with almond toggle.