Hubbell Wiring Device - Kellems CS1223IU 20A 120/277V 3 Way Construction Series Heavy Duty Specification Grade Toggle Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - 20A 120/277V 3 Way Construction Series Heavy Duty Specification Grade Toggle Switch, Ivory - CS1223IU
+ / - Hover over image to Zoom
Other Views

    20A 120/277V 3 Way Construction Series Heavy Duty Specification Grade Toggle Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS1223IU
    SKU: 25138463
    $11.83
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/277V
    Switch Type:3-Way
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS1223IU
    • Color Ivory
    • Amperage 20A
    • Grade Heavy Duty Specification
    Product Overview:
    Construction Series Heavy Duty Specification Grade 20A 120/277VAC back and side wired 3 way switch with ivory toggle.