Hubbell Wiring Device - Kellems CSB220W 20A 120/277V 2 Pole Specification Grade Commercial Series Toggle Switch, White | Graybar Store
Hubbell Wiring Device - Kellems - 20A 120/277V 2 Pole Specification Grade Commercial Series Toggle Switch, White - CSB220W
+ / - Hover over image to Zoom
Other Views

    20A 120/277V 2 Pole Specification Grade Commercial Series Toggle Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB220W
    SKU: 95002928
    $8.31
    Checking Pricing
         
    Color:White
    Switch Type:2-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB220W
    • Color White
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Specification Grade Commercial Series 20A 120/277VAC back and side wired 2 pole switch with white toggle.